Shop All Bit Sockets
Tekton
9/32 in Tip, 3/8 in. Drive, SAE
Mfr # SHB12207
Zoro # G7734756
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type SAE
- Tip Size 9/32 in
- Width 0.80 in.
- Length 1.90 in.
Product Information
- Brand Tekton
- MFR # SHB12207
- Zoro # G7734756
- UPC # 020209024195
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 9/32 in |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 3/8 Inch Drive x 9/32 Inc |
Weight | 0.12 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 9/32 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long T50 Star Bit Socket (3-0602)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 (69876)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- TEKTON 3/8 Inch Drive x 4.5 mm Long Hex Bit Socket (SHB13403)
- TEKTON T45 Tip, 3/8 in. Drive, Torx (SHB14245)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- TEKTON T40 Tip, 3/8 in. Drive, Torx (SHB14240)
- TEKTON 3/16 in Tip, 3/8 in. Drive, SAE (SHB12203)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 4mm (80425)
- Tekton Bit Sockets