Shop All Bit Sockets
Tekton
9/32 in Tip, 1/2 in. Drive, SAE
Mfr # SHB22207
Zoro # G7734223
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type SAE
- Tip Size 9/32 in
- Width 1.00 in.
- Length 2.20 in.
Product Information
- Brand Tekton
- MFR # SHB22207
- Zoro # G7734223
- UPC # 020209025093
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 9/32 in |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/2 Inch Drive x 9/32 Inc |
Weight | 0.16 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 9/32 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Range 0 to 8In, Jaw 1.9In (599-579-8-5-1)
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- WRIGHT TOOL SKT 3/4 DR 1/2 Impact Adaptor (WR6900)
- DRILL AMERICA 1"x2" HSS Annular Cutter (DWC5-530-233)
- TEKTON 3/8 Inch Drive x #3 Long Phillips Bit Socket (SHB11403)
- TEKTON 17 mm Tip, 1/2 in. Drive, Metric (SHB23217)
- TEKTON 5/8 in Tip, 1/2 in. Drive, SAE (SHB22216)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- TEKTON 1/4 in Tip, Slotted Bit Socket 3/8 Inch Drive x 1/4, 3/8 in. Drive (SHB10202)
- TEKTON 3/8 Inch Drive x 8 mm Long Hex Bit Socket (SHB13408)
- KO-KEN Bit Socket 3mm Hex 25mm 3/8 Sq. Drive (3012M.25-3)
- Tekton Sockets & Ratchets