9 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26409
Zoro # G610757377
Product Information
- Brand Tekton
- MFR # WRC26409
- Zoro # G610757377
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Large Table Saw Push Button Switch for Table Saws (SW56-1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/4 (53480)
- WESTWARD 6 in Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (1UKL2)
- DRILL AMERICA 19/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO19/32)
- TEKTON 20 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23420)
- TEKTON 1/2 x 9/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36313)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- TEKTON 8 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26408)
- TEKTON 8 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23408)
- TEKTON 13 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23413)
- WILLIAMS Williams Combo Ratchet Wrench, 1/2", Hi-Polish (1216NRC)
- Tekton Wrenches