Shop All Open End Wrenches
Tekton
9 mm Angle Head Open End Wrench
Mfr # WAE84009
Zoro # G1176307
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Overall Length 5 in.
- Includes 9 mm Angle Head Open End Wrench
Product Information
- Brand Tekton
- MFR # WAE84009
- Zoro # G1176307
- UPC # 020209022016
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5 in. |
Size | 9 mm |
Handle Width | 0.25 in. |
Height | 0.2 in. |
Length | 5 in. |
Width | 1.2 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,9mm Angle Head |
Insulated | No |
Includes | 9 mm Angle Head Open End Wrench |
SAE or Metric | SAE |
Head Angle | 30/60 Degrees |
Material | Steel |
Weight | 0.06 lb. |
Head 1 Angle | 30° |
Head 2 Angle | 60° |
Handle Thickness | 0.13 in. |
Description
Open End Angle Wrench,9mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard Metric Socket 10mm (80132)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- PROTO 3/4 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points (J5544)
- BONDHUS. HEX SET L INCH 050 38 (BND12137)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 9/32 Inch Angle Head Open End Wrench (WAE83007)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- Tekton Open End Wrenches