Shop All Locking Pliers
Tekton
9 in Long Nose Locking Pliers Set 4 Pieces
Mfr # PLK90302
Zoro # G8865460
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 9"
- Finish Nickel Plated
Product Information
- Brand Tekton
- MFR # PLK90302
- Zoro # G8865460
- UPC # 020209009413
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 9 in. Long Nose Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Long Nose Lock"g Pliers,4 pcs. 9" |
Weight | 3.32 lb. |
Description
9 Inch Long Nose Locking Pliers (4-Pack)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Enclosed Head Ratchet, 10-1/2", 3/8" Dr. (B-52EHLA-TH)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- CORONA TOOLS Trowel Comfortgel Grip (CT 3314)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14301X/10)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- K-TOOL INTERNATIONAL 11 in Locking C-Clamp Plier (KTI-58811)
- Tekton Pliers