Shop All Locking Pliers
Tekton
9 in Long Nose Locking Plier
Mfr # PLK30009
Zoro # G8867761
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.2 in.
- Material Chrome Molybdenum Steel
- Overall Length 9"
Product Information
- Brand Tekton
- MFR # PLK30009
- Zoro # G8867761
- UPC # 020209009321
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.2 in. |
Overall Length | 9" |
Length | 8.7 in. |
Height | 0.7 in. |
Through Hole Diameter | 0.232 in. |
Width | 2.1 in. |
Adjustment Knob Length | 0.5 in. |
Maximum Adjusted Length | 9 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Long Nose |
Item | Long Nose Locking Pliers 9" |
Jaw Capacity (Round) | 3/4 in. |
Jaw Capacity (Hex) | 5/8 in. |
Weight | 0.83 lb. |
Jaw Capacity (Flat) | 1/4 in. |
Description
Long Nose Locking Pliers 9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Tube Micrometer, 0 to 1", 0.0001" (115-313)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 1/4-E (C23007)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 16mm [5/8"] (84771)
- WESTWARD Tool Pouch, Wrench Roll, Black, Polyester, 15 Pockets (32PJ46)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- PROTO 9 27/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J262XL)
- Tekton Locking Pliers