Shop All Locking Pliers
Tekton
9 in, 10 in Locking Plier Set 2 Pieces
Mfr # PLK99901
Zoro # G8860770
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Generously Sized Tension Adjustment Knob offers a Large, Nonslip Knurled Surface
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 9", 10"
- Finish Nickel Plated
Product Information
- Brand Tekton
- MFR # PLK99901
- Zoro # G8860770
- UPC # 020209009420
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 9", 10" |
Details
Features | Generously Sized Tension Adjustment Knob offers a Large, Nonslip Knurled Surface |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 1-pc. curved jaw locking pliers: 10 in. ; 1-pc. long nose locking pliers: 9 in. |
Number of Pieces | 2 |
Item | Locking Pliers Set,Curvd/Lng Nose 2 pcs. |
Weight | 2.05 lb. |
Description
Locking Pliers Set,Curvd/Lng Nose 2 pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Steel Handle Metric Hex Driver, 0.7mm (51-1571)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 11" (73611)
- DREMEL Nylon Bristle Brush, 3/4in. dia., PK2 (403-02)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- IRWIN Locking Pliers Set, Canvas Tote Bag, 5pcs. (2077704)
- Tekton Locking Pliers