Shop All Tool Belts & Pouches
Tekton
8-Tool Mini Pliers Pouch
Mfr # OTP50201
Zoro # G207677385
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Length 7.5 in.
- Type 600D polyurethane-backed polyester
- Width 3.4 in.
- Height 3.4 in.
Product Information
- Brand Tekton
- MFR # OTP50201
- Zoro # G207677385
- UPC # 20209988527
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Length | 7.5 in. |
Width | 3.4 in. |
Height | 3.4 in. |
Details
Item | 8-Tool Mini Pliers Pouch |
Tool Storage Type Included | Pouch |
Type | 600D polyurethane-backed polyester |
Description
Carry your TEKTON mini pliers anywhere in a rollup pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Bit Holder, 7/16", 1/4", 12" (4935655)
- DISCO Utility Blades W/Dispenser .025" CS 2 Notch 100 Blades/Pk PK100 (12355)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- GREENLEE Die Kit, 11 Dies, Copper (KC4CU)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- TEKTON 11-Tool Box End Wrench Pouch 6-32mm (ORG27811)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- TEKTON 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in. (ORG27708)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Orange (9-3012509O)
- Tekton Tool Belts & Pouches