Shop All Hex Keys
Tekton
8 mm Short Arm Ball End Hex L-Key
Mfr # KLX87080
Zoro # G710369623
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Ball end
Product Information
Dimensions
Tip Size | 8 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Item | L-Key |
Features | Ball end |
Description
- •Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
- •High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
- •Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- BON TOOL Concrete Placer, Aluminum No Hook, 60" Aluminum Handle (22-217)
- X1 TOOLS 18 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1018x1)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Taper Tap (DWT60909)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- TEKTON 3/16 Inch Short Arm Ball End Hex L-Key (KLX77188)
- TEKTON 9 mm Short Arm Ball End Hex L-Key (KLX87090)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- TEKTON 13 mm Flat End Hex L-Key (KLX22130)
- EKLIND Metric Plain Hex Key, 3 mm Tip Size, 2 27/64 in Long, 3/4 in Short, 10 PK (15506)
- Tekton Hex Keys