Shop All Slip Joint Pliers
Tekton
8 Inch Slip Joint Pliers
Mfr # 37123
Zoro # G8869977
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.3"
- Handle Type Non Slip Grip
- Features Versatile Jaws, Shear-Type Wire Cutter, Comfortable Handles
- Weight 0.66 lb.
- Length 8.3 in.
Product Information
- Brand Tekton
- MFR # 37123
- Zoro # G8869977
- UPC # 020209371237
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 8.3" |
Length | 8.3 in. |
Width | 1.9 in. |
Height | 0.6 in. |
Details
Handle Type | Non Slip Grip |
Item | Slip Joint Pliers 8" |
Features | Versatile Jaws, Shear-Type Wire Cutter, Comfortable Handles |
Weight | 0.66 lb. |
Description
Slip Joint Pliers 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- KRAFT TOOL Brick Trowel, Pointing, 2-3/4 x 6 in, Steel (RO50-6L)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- UNIVERSAL TOOL Pistol Recoilless Needle Scaler, UT9914 (UT9914)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- TEKTON 10 Inch Slip Joint Pliers (37124)
- GEARWRENCH 2 Piece Double-X™ Straight and 45° Hemostat Plier Set (82111)
- Tekton Slip Joint Pliers