Shop All Cutting Pliers
Tekton
8 Inch End Cutting Pliers
Mfr # PCT10008
Zoro # G1174514
product price: $21.00
/ea
$21.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.4 in.
- Height 1.2 in.
- Handle Length 7.6 in.
- Grip Length 5.1 in.
- Head Length 0.7 in.
Product Information
- Brand Tekton
- MFR # PCT10008
- Zoro # G1174514
- UPC # 020209007396
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Length | 8.4 in. |
Height | 1.2 in. |
Handle Length | 7.6 in. |
Grip Length | 5.1 in. |
Head Length | 0.7 in. |
Head Width | 1.7 in. |
Grip Width | 0.6 in. |
Width | 2.1 in. |
Details
Item | End Cutting Pliers,8" |
Weight | 0.79 lb. |
Description
End Cutting Pliers,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11005)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.00mm (112103000)
- TEKTON 1/4 Inch Drive x 5.5 mm 12-Point Socket (SHD02305)
- TEKTON Mini End Cutting Pliers (PMN64001)
- TEKTON 10-1/2 Inch Fencing Pliers (PSP10010)
- TEKTON Mini Diagonal Cutting Pliers (PMN54001)
- TEKTON 7 Inch Diagonal Cutting Pliers (PCT00007)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- PERFORMANCE TOOL 8 In Diagonal Pliers Pliers-Diagonal, W30726 (W30726)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- Tekton Pliers