Shop All Chisels
Tekton
7/8 Inch Cold Chisel
Mfr # 66008
Zoro # G8870762
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in.
- Width 0.8 in.
- Weight 0.99 lb.
Product Information
Dimensions
Length | 7.5 in. |
Width | 0.8 in. |
Details
Item | Cold Chisel 7/8" |
Weight | 0.99 lb. |
Description
Cold Chisel 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- DRILL AMERICA m16x.75 HSS Metric Hand Tap (DWTSMT16X.75)
- MILWAUKEE TOOL Rotor/End Cap Assy (ML16-01-0400)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- TEKTON 3/8 Inch Cold Chisel (66003)
- TEKTON 1/4 Inch Cold Chisel (66001)
- TEKTON 1/2 Inch Long Cold Chisel (66205)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON Long Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (66506)
- LISLE CHISEL SPOT WELD (LI51900)
- Tekton Chisels