Shop All Bit Sockets
Tekton
7/64 in Tip, 1/4 in. Drive, SAE
Mfr # SHB022X4
Zoro # G7734485
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Tip Size 7/64 in
- Length 1.50 in.
- Width 0.50 in.
Product Information
- Brand Tekton
- MFR # SHB022X4
- Zoro # G7734485
- UPC # 020209023426
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 7/64 in |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/4 Inch Drive x 7/64 Inc |
Weight | 0.02 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 7/64 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Transporter (32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/16 (47728)
- DRILLCO 1/2 X 12.1/4 SDS PLUS DURATIP DRILL 1720 (172F13212)
- IRWIN Straight Flute Tap, 5/8"-18, Carbon Steel (1354)
- TEKTON T20 Tip, 1/2 in. Drive, Torx (SHB24220)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- TEKTON 1/8 in Tip, 3/8 in. Drive, SAE (SHB12200)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- TEKTON 3 mm Tip, 1/4 in. Drive, Metric (SHB03200)
- TEKTON 3/8 Inch Drive x E8 External Star Socket (SHD12408)
- VEGA Hex 7/32 Socket Bit x 3/4" - 1/4 Sq Dr (120H1464SB)
- Tekton Sockets & Ratchets