Shop All Locking Pliers
Tekton
7 in Curved Jaw Locking Plier Set 4 Pieces
Mfr # PLK90102
Zoro # G8864611
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 7"
- Finish Nickel Plated
Product Information
- Brand Tekton
- MFR # PLK90102
- Zoro # G8864611
- UPC # 020209009376
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 7 in. Curved Jaw Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Curved Jaw Locking Pliers,4 pcs. 7" |
Weight | 2.96 lb. |
Description
Curved Jaw Locking Pliers,4 pcs. 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, .56" Dia, .50"H, 10-32 Thread (351.1-14-13-10-55)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- IDEAL Elec.Champ.Linesmans Plier (30-431)
- Tekton Locking Pliers