Shop All Locking Pliers
Tekton
7 in, 10 in Indexing Rnd Jaw Locking Plers Set 2 Pieces
Mfr # PLK90201
Zoro # G8860761
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Round Jaw Profile, Unique Indexing Jaw Shifts Forward as it Closes Creating Extremely High Clamping Pressure, Generously Sized Tension Adjustment Knob offers a Large, Nonslip Knurled Surface
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 7", 10"
- Finish Nickel Plated
Product Information
- Brand Tekton
- MFR # PLK90201
- Zoro # G8860761
- UPC # 020209009390
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7", 10" |
Details
Features | Round Jaw Profile, Unique Indexing Jaw Shifts Forward as it Closes Creating Extremely High Clamping Pressure, Generously Sized Tension Adjustment Knob offers a Large, Nonslip Knurled Surface |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 2-pc. Deep Bite Round Jaw locking pliers: 7, 10 in. |
Number of Pieces | 2 |
Item | Indexing Rnd Jaw Lockng Plers Set,2 pcs. |
Weight | 2.3 lb. |
Description
Indexing Rnd Jaw Lockng Plers Set,2 pcs.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 5" Knock-Out Die (1577)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/8 (MHSTK54)
- LISLE Phillips Screwdriver, 4 (30190)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910P075)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- HILLS Hog Ring Tool Hill/Blair (R2)
- Tekton Pliers