Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
7-1/2 Inch Flat Pry Bar
Mfr # 3305
Zoro # G8870108
product price: $9.00
/ea
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable Enamel Finish Resists Rust And Corrosion, Three Nail Slots Let You Get At Nails From Any Angle
- Material Steel
- Overall Length 7-1/2"
- Overall Width 1.3"
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand Tekton
- MFR # 3305
- Zoro # G8870108
- UPC # 020209033050
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 7-1/2" |
Overall Width | 1.3" |
Height | 1.5 in. |
Length | 7.3 in. |
Width | 1.3 in. |
Details
Features | Durable Enamel Finish Resists Rust And Corrosion, Three Nail Slots Let You Get At Nails From Any Angle |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Flat Pry Bar 7-1/2" |
Weight | 0.26 lb. |
Description
Flat Pry Bar 7-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Astro Pneumatic AST-91410 0.25 in. Long Nano Ratchet; Silver (AST-91410)
- BAHCO Bahco Bow Saw, Ergo, 30" (10-30-51)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5362720)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-1)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- TEKTON 12 Inch Wrecking Bar (3323)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- TEKTON Angled End Handled Pry Bar Set, 5-Piece 12, 17, 25, 36, 45 in. (LSQ90505)
- TEKTON 12 Inch Angled End Handled Pry Bar (LSQ42012)
- TEKTON 5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD82101)
- PROTO Pry Bars, Rolling Head Pry Bar, 16 In. L (J2130)
- Tekton Nail Pullers, Wrecking and Pry Bars