Shop All Box End Wrenches
Tekton
6 x 7 mm 45-Degree Offset Box End Wrench
Mfr # WBE24306
Zoro # G8866258
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 mm x 7 mm 45-Degree Offset Box End Wrench
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 6.5 in.
Product Information
- Brand Tekton
- MFR # WBE24306
- Zoro # G8866258
- UPC # 020209243060
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 6.5 in. |
Nominal Size | 6mm x 7mm; 6mm x 7mm |
Length | 6.5 in. |
Height | 1.7 in. |
Width | 0.5 in. |
Details
Item | OffSet Box End Wrnch,6mm x 7mm 45 Degree |
Includes | 6 mm x 7 mm 45-Degree Offset Box End Wrench |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 0.09 lb. |
Head Angle | 45 Degrees |
SAE or Metric | SAE |
Number of Points | 12 |
Description
OffSet Box End Wrnch,6mm x 7mm 45 Degree
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 29/64 (47729)
- CTA MANUFACTURING Hex to Square Adapter - 3" (4223X03)
- WILTON 8 in Bar Clamp, Aluminum Handle and 4 in Throat Depth (86810)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 13 x 15 mm 45-Degree Offset Box End Wrench (WBE24313)
- TEKTON 1 x 1-1/16 Inch 45-Degree Offset Box End Wrench (WBE23325)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE94302)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- STAHLWILLE TOOLS Set: Double ended ring Wrench No.20A/6 6-pcs. (96414402)
- Tekton Wrenches