Shop All Tool Belts & Pouches
Tekton
6-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Black
Mfr # OWP23106
Zoro # G510757422
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Product Information
- Brand Tekton
- MFR # OWP23106
- Zoro # G510757422
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | 6-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Black |
Color | Black |
Description
Carry your Tekton long ratcheting box end wrenches anywhere with the conveniently portable wrench holder. Flexible teeth grip the wrenches and prevent them from falling out, while the full-sized handle that makes it easy to take your wrenches on-the-go. The low profile handle folds up to ensure the wrench holder can fit into shallow tool cabinet drawers.
- •Flexible Teeth Hold Wrenches – Nonslip holders prevent wrenches from falling out
- •Conveniently Portable – The full-sized handle makes it easy to carry wrenches on-the-go
- •Fits in 2-Inch Drawers – The low-profile wrench holder handle folds up and fits into shallow tool cabinet drawers
- •Intentionally Designed – Made for Tekton long ratcheting box end wrenches–may not fit other brands or other types of wrenches
- •Durable Material – Polymer construction resists fuels and chemicals and has no sharp edges to scratch tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dust Collector, 1,100 CFM Max Flow, 1 1/2 hp, 1 Phase (3AA17)
- M.A. FORD 3/8 82 Multi-Fl Cs Tin (79T037502)
- WIDIA End Mill, 0.4375 in. Milling Dia., I4S (I4S0437T100S)
- GRAY TOOLS 16 Oz. Tinners Hammer (17A)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- TEKTON 14-Tool Combination Wrench Pouch (6-19 mm) (OTP21202)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- RED KAP Tool Belt, Black Leather Belt W/No Scratch Bkl, L, Black, 100% Leather (AB12BK RG L)
- Tekton Tool Belts & Pouches