Shop All Bit Sockets
Tekton
6 mm Tip, 3/8 in. Drive, Metric
Mfr # SHB13206
Zoro # G7734415
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Metric
- Tip Size 6 mm
- Length 1.90 in.
- Width 0.80 in.
Product Information
- Brand Tekton
- MFR # SHB13206
- Zoro # G7734415
- UPC # 020209024386
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 6 mm |
Length | 1.90 in. |
Width | 0.80 in. |
Exposed Blade Length | 0.83 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 3/8 Inch Drive x 6 mm |
Weight | 0.08 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 8-40 Ns (99411)
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- GEARWRENCH GearWrench 80034 1.5 mm x 60 mm (KDT-80034)
- TEKTON T47 Tip, 3/8 in. Drive, Torx (SHB14247)
- TEKTON 3/8 Inch Drive x 5.5 mm Long Hex Bit Socket (SHB13405)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON T27 Tip, 1/4 in. Drive, Torx (SHB04227)
- TEKTON S0 Tip, Square Bit Socket 1/4 Inch Drive x #0, 1/4 in. Drive (SHB05200)
- TEKTON 5/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 5/16, 1/4 in. Drive (SHB00203)
- PROTO 1/4 in Drive Slotted Socket Bit SAE 1/4 in Tip, 1 53/64 in L (J4745)
- Tekton Bit Sockets