Shop All Bit Sockets
Tekton
6 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03206
Zoro # G7734056
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 6 mm
- Width 0.50 in.
- Length 1.50 in.
Product Information
- Brand Tekton
- MFR # SHB03206
- Zoro # G7734056
- UPC # 020209023693
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 6 mm |
Width | 0.50 in. |
Length | 1.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 6 mm |
Weight | 0.04 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel (CY-13 J-33)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 24" L, Chrome Finish (6400)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- TEKTON TR50 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17250)
- TEKTON 5/32 in Tip, 3/8 in. Drive, SAE (SHB12202)
- TEKTON 9/64 in Tip, 1/4 in. Drive, SAE (SHB02201)
- TEKTON 3/8 Inch Drive x E10 External Star Socket (SHD12410)
- TEKTON 3/8 Inch Drive x M6 Triple Square Bit Socket (SHB18206)
- TEKTON S2 Tip, Square Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB05202)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- Tekton Sockets & Ratchets