Shop All Bit Sockets
Tekton
6 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23206
Zoro # G7734074
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 6 mm
- Width 1.00 in.
- Length 2.20 in.
Product Information
- Brand Tekton
- MFR # SHB23206
- Zoro # G7734074
- UPC # 020209025277
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 6 mm |
Width | 1.00 in. |
Length | 2.20 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 6 mm |
Replaceable Insert | No |
Weight | 0.15 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 6 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- DRILL AMERICA 31/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD31/64)
- OX TOOLS Pro Brick Carrier 15-3/4" - 19-1/2" (400-500mm) - OX Grip (OX-P171250)
- PALADIN TOOLS Die 22-10 Awg Insulated-Term. Blister (PA2035)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- TEKTON T27 Tip, 1/4 in. Drive, Torx (SHB04227)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Socket (SHB18212)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Socket w/ (4208)
- Tekton Bit Sockets