Shop All Locking Clamps
Tekton
6 Inch Swivel Pad Locking C-Clamp
Mfr # 3816
Zoro # G8867253
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Overall Length 7"
- Size 6"
- Material Steel
- Finish Chrome plated
Product Information
- Brand Tekton
- MFR # 3816
- Zoro # G8867253
- UPC # 020209038161
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 7" |
Size | 6" |
Overall Clamp Length | 7" |
Width | 3.5 in. |
Height | 0.6 in. |
Length | 7 in. |
Details
Max. Opening | 6" |
Material | Steel |
Finish | Chrome plated |
Features | One-Handed Grip And Release Action Speeds Up Work; Precise Tips Reach Into Tight Spaces Or Hold Small Parts; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Swivel Pad Locking C-Clamp |
Locking Mechanism | One Handed Release |
Item | Swivel Pad Locking C-Clamp 6" |
Weight | 0.57 lb. |
Description
Swivel Pad Locking C-Clamp 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Scriber/Pick Set, 5Pc (58-0223)
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055M)
- CENTURY DRILL & TOOL 11/64" 135 Deg. Jobber Length Drill Bit (25411)
- CHICAGO PNEUMATIC 6" Air Random Orbital Sander 3/16" Orbit Dia 12000 rpm (CP7255)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- TEKTON 11 Inch Locking C-Clamp (CLC10011)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- IRWIN Locking C-Clamp, w/Regular Tip, 6" (17)
- Tekton Locking Clamps