Shop All Locking Pliers
Tekton
6 in Long Nose Locking Plier
Mfr # PLK30006
Zoro # G8867743
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.2 in.
- Material Chrome Molybdenum Steel
- Overall Length 6"
Product Information
- Brand Tekton
- MFR # PLK30006
- Zoro # G8867743
- UPC # 020209009314
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.2 in. |
Overall Length | 6" |
Length | 6.9 in. |
Width | 1.7 in. |
Through Hole Diameter | 0.191 in. |
Maximum Adjusted Length | 7.5 in. |
Adjustment Knob Length | 0.5 in. |
Height | 0.6 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Long Nose |
Item | Long Nose Locking Pliers 6" |
Weight | 0.43 lb. |
Jaw Capacity (Hex) | 1/2 in. |
Jaw Capacity (Round) | 5/8 in. |
Jaw Capacity (Flat) | 1/8 in. |
Description
Long Nose Locking Pliers 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Sealant Smoothing Kit "Strong" (SST2-160-161-UNGL)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- OTC Puller Leg Set (1101)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia.x51in.L (ET25051)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- KNIPEX 5-1/2" Circlip Pliers For Grip Rings On Shafts, Plastic Grip (46 11 G0)
- Tekton Locking Pliers