Shop All Hex Keys
Tekton
5/16 Inch Ball End Hex L-Key
Mfr # KLX72313
Zoro # G010369729
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Features Ball End
- Length 8.2 in
- Size 5/16 in
Product Information
Dimensions
Length | 8.2 in |
Size | 5/16 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Features | Ball End |
Material | Steel |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 7 Functions (0.6223.T-033-X1)
- WESTWARD Flat Chisel, B1/Cleco, 0.500 In., 7 In. (4MHA1)
- GEDORE Double Open Ended Wrench, 21x23mm (6 21X23)
- DEWALT Dewalt Accessories DW8059 14 x 0.10 x 1 In. Chop Saw Blade (197555)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON 3.5 mm Ball End Hex L-Key (KLX82035)
- TEKTON 6-Tool Hex L-Key Rack 7/16-3/4 in. (OKH61502)
- TEKTON 1/2 Inch Flat End Hex L-Key (KLX12500)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON T20 Star L-Key (KLT22200)
- GRAY TOOLS 3/32" S2 T-handle Hex Key, 1000V Insulated (68606-I)
- Tekton Wrenches