Shop All Bit Sockets
Tekton
5/16 in Tip, 1/4 in. Drive, SAE
Mfr # SHB02208
Zoro # G7734038
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type SAE
- Tip Size 5/16 in
- Length 1.50 in.
- Width 0.50 in.
Product Information
- Brand Tekton
- MFR # SHB02208
- Zoro # G7734038
- UPC # 020209023372
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 5/16 in |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/4 Inch Drive x 5/16 Inc |
Replaceable Insert | No |
Weight | 0.04 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 5/16 Inc, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/2"-6 (DWT55058)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-039)
- OSG Jobber Drill Bit, 5/32 in., Carbide (200-1562)
- TEKTON 10 mm Tip, 3/8 in. Drive, Metric (SHB13210)
- TEKTON 3/8 Inch Drive x T15 Long Torx Bit Socket (SHB14415)
- TEKTON 3/8 Inch Drive x E12 External Star Socket (SHD12412)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- TEKTON T40 Tip, 3/8 in. Drive, Torx (SHB14240)
- TEKTON 1/2 Inch Drive x E8 External Star Socket (SHD22408)
- APEX TOOL GROUP SKT 3/8" DR TORX LONG BIT T40 (GWR82517)
- Tekton Bit Sockets