Shop All Combination Wrenches
Tekton
50 mm Combination Wrench
Mfr # WCB24050
Zoro # G8869100
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Includes 50 mm Combination Wrench
- Head Size 50mm
- Finish Chrome
Product Information
- Brand Tekton
- MFR # WCB24050
- Zoro # G8869100
- UPC # 020209013687
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 50mm |
Overall Length | 25.6 in. |
Height | 1.3 in. |
Width | 3.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 50 mm Combination Wrench |
Finish | Chrome |
Point Style | 12-Point |
Weight | 6.14 lb. |
Measurement Type | Metric |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 50mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Right Angle Pencil Grinder (UT8708)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z7039)
- SUPER TOOL Chucking Reamer, 1-3/8In, 8 Flute, Carb Tip (55324)
- DAYTON Engraver, 3300 SPM, 6 In. L (12T033)
- TEKTON 25 mm Combination Wrench (WCB24025)
- TEKTON 1-7/8 Inch Combination Wrench (WCB23048)
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- TEKTON 7/16 Inch Stubby Combination Wrench (18046)
- TEKTON 7 mm Stubby Combination Wrench (18062)
- TEKTON 1-5/16 Inch Combination Wrench (WCB23033)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- Tekton Combination Wrenches