Shop All Bit Sockets
Tekton
5 mm Tip, 3/8 in. Drive, Metric
Mfr # SHB13204
Zoro # G7734327
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Metric
- Tip Size 5 mm
- Width 0.80 in.
- Length 1.90 in.
Product Information
- Brand Tekton
- MFR # SHB13204
- Zoro # G7734327
- UPC # 020209024362
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 5 mm |
Width | 0.80 in. |
Length | 1.90 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 3/8 Inch Drive x 5 mm |
Weight | 0.08 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONWAY Bon 32-908 Boss Gloss Cure And Seal, Water Base, 5 Gal (32-908)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- CRAFTSMAN Sockets, 3/8" Drive 22mm 6 Point Shallow (CMMT43585)
- DRILL AMERICA J Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSDJS)
- TEKTON 3/8 Inch Drive x M10 Triple Square Bit Socket (SHB18210)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON 3/8 Inch Drive x E11 External Star Socket (SHD12411)
- TEKTON TR25 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27225)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Socket (SHB18212)
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Metric So (42-17MM)
- Tekton Bit Sockets