Shop All Bit Sockets
Tekton
5 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03204
Zoro # G7734047
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 5 mm
- Length 1.50 in.
- Width 0.50 in.
Product Information
- Brand Tekton
- MFR # SHB03204
- Zoro # G7734047
- UPC # 020209023662
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 5 mm |
Length | 1.50 in. |
Width | 0.50 in. |
Exposed Blade Length | 0.66 in. |
Shaft Diameter | 0.25 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 5 mm |
Replaceable Insert | No |
Weight | 0.03 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 5 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (J7427M)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- HOUGEN 13/16 in. x 2 in. 12,000-Series Annular Cutter (12226)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (41698)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON 8 mm Tip, 3/8 in. Drive, Metric (SHB13208)
- TEKTON TR20 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27220)
- TEKTON 18 mm Tip, 1/2 in. Drive, Metric (SHB23218)
- TEKTON 3/8 Inch Drive x #4 Long Phillips Bit Socket (SHB11404)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- Tekton Bit Sockets