Shop All Slip Joint Pliers
Tekton
5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw)
Mfr # PGA16005
Zoro # G8866641
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.3"
- Handle Type Rounded Non Slip Grip
- Features Angled Teeth, Adjustable Jaw, Comfortable Handles
- Height 0.4 in.
- Width 1.8 in.
Product Information
- Brand Tekton
- MFR # PGA16005
- Zoro # G8866641
- UPC # 020209160053
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 5.3" |
Height | 0.4 in. |
Width | 1.8 in. |
Length | 5.4 in. |
Details
Handle Type | Rounded Non Slip Grip |
Features | Angled Teeth, Adjustable Jaw, Comfortable Handles |
Item | Angle Nose Slip Joint Pliers 5" |
Weight | 0.14 lb. |
Jaw Capacity | 1/2 in. |
Description
Angle Nose Slip Joint Pliers 5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Head, Open End, Z Dual Pins, 1-3/8" (TCQZO44ADP)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (501001)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- KO-KEN Socket 13mm Nut Grip 20mm 1/4 Sq. Drive (2450MS-13)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- TEKTON Angle Nose Slip Joint Pliers Set, 3-Piece (5, 7, 10 in.) (PGA16103)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- TEKTON 10 Inch Slip Joint Pliers (37124)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- PROTO Slip Joint Plier, 5-13/16In, 1-5/16 In Jaw (J275G)
- Tekton Slip Joint Pliers