Shop All Locking Pliers
Tekton
5 in Curved Jaw Locking Plier Set 4 Pieces
Mfr # PLK90101
Zoro # G8864587
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 5"
- Finish Nickel Plated
Product Information
- Brand Tekton
- MFR # PLK90101
- Zoro # G8864587
- UPC # 020209009369
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 5 in. Curved Jaw Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Curved Jaw Locking Pliers,4 pcs. 5" |
Weight | 1.8 lb. |
Description
Curved Jaw Locking Pliers,4 pcs. 5 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y581)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- KNIPEX Cobra XS Pliers (KNT-8700100)
- Tekton Locking Pliers