Shop All Combination Wrenches
Tekton
49 mm Combination Wrench
Mfr # WCB24049
Zoro # G8869091
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Includes 49 mm Combination Wrench
- Finish Chrome
- Number of Points 12
- Overall Length 25.6 in.
Product Information
- Brand Tekton
- MFR # WCB24049
- Zoro # G8869091
- UPC # 020209013670
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25.6 in. |
Height | 1.3 in. |
Width | 3.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Includes | 49 mm Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 5.74 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench 49mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 15mm Size (J1215MBASD)
- RIDGID Die, Hex Fixed Shape, 1"-11-1/2 Thread Sz (50740)
- JOHNSON CONTROLS Set Point Dial, Vert, F (T-4002-5018)
- STEEL GRIP SLIP JOINT PLIER 8"" SG (2260636)
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- TEKTON 9/32 Inch Stubby Combination Wrench (18042)
- TEKTON 15/16 Inch Combination Wrench (18265)
- TEKTON 30 mm Combination Wrench (WCB24030)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- Tekton Wrenches