Shop All Open End Wrenches
Tekton
46 mm Angle Head Open End Wrench
Mfr # WAE84046
Zoro # G4061063
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 46 mm; 46 mm
- SAE or Metric Metric
Product Information
- Brand Tekton
- MFR # WAE84046
- Zoro # G4061063
- UPC # 020209055700
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 46 mm; 46 mm |
Details
Item | Angle Head Open End Wrench,46 mm |
SAE or Metric | Metric |
Description
Angle Head Open End Wrench,46 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 1 3/8 " inside square 3/8 " L.54, 5 mm (02500060)
- DRILL AMERICA 1-1/4"-12 HSS Plug Tap and 1-11/64" HSS 1/2" Shank Drill Bit (POU1-1/4-12)
- SP AIR 4" High Speed Sander (SP-1350)
- WALTER SURFACE TECHNOLOGIES 3/32" 118 Deg. Jobber Length Drill Bit (01A006)
- TEKTON 11/16 Inch Angle Head Open End Wrench (WAE83017)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 1-13/16 Inch Angle Head Open End Wrench (WAE83046)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 1/2 Inch Angle Head Open End Wrench (WAE83013)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- Tekton Wrenches