Shop All Combination Wrenches
Tekton
45 mm Combination Wrench
Mfr # WCB24045
Zoro # G8869268
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Overall Length 24.2 in.
- Head Size 45mm
- Includes 45 mm Combination Wrench
Product Information
- Brand Tekton
- MFR # WCB24045
- Zoro # G8869268
- UPC # 020209013564
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 24.2 in. |
Head Size | 45mm |
Height | 1.2 in. |
Width | 3.4 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 45 mm Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 5.04 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench 45mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793103)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- APEX TOOL GROUP 11400N HAMMER 20OZ PREMIUM CURVED CLAW (11418C-06)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 50 mm Combination Wrench (WCB24050)
- TEKTON 41 mm Combination Wrench (WCB24041)
- TEKTON 13/16 Inch Combination Wrench (18263)
- TEKTON 26 mm Combination Wrench (WCB24026)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- TEKTON 1-9/16 Inch Combination Wrench (WCB23040)
- Tekton Combination Wrenches