Shop All Hex Keys
Tekton
4.5 mm Ball End Hex L-Key
Mfr # KLX82045
Zoro # G210369680
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric Metric
- Length 6.1 in
- Material Steel
- Size 4.5 mm
Product Information
Dimensions
Length | 6.1 in |
Size | 4.5 mm |
Details
Finish | Manganese phosphate |
SAE or Metric | Metric |
Material | Steel |
Features | Ball End |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Bit Set, Metric, 10 pcs (J7440R8MM)
- WESTWARD 1/4 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYA7)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 4 Pockets (1104)
- MILWAUKEE TOOL Tile and Natural Stone Bit 1/4 in. (48-20-8992)
- TEKTON T30 Star L-Key (KLT22300)
- TEKTON T10 Star L-Key (KLT22100)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 1.5 mm Ball End Hex L-Key (KLX82015)
- TEKTON 3.5 mm Ball End Hex L-Key (KLX82035)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- STAHLWILLE TOOLS TORQ-SET® screwdriver DRALL+ Size1/4 blade length 150 mm (46363016)
- Tekton Hex Keys