Shop All Nail Pullers, Wrecking and Pry Bars
Tekton
45 Inch Angled End Handled Pry Bar
Mfr # LSQ42045
Zoro # G610369655
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting
- Material Steel
- Overall Length 45 in
- Overall Width 1.2 in
- Handle Material Polypropylene
Product Information
- Brand Tekton
- MFR # LSQ42045
- Zoro # G610369655
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 45 in |
Overall Width | 1.2 in |
Shaft Width | 0.63 in |
Details
Features | Chisel End Wedges Into Tight Spaces, HighLeverage Fulcrum For Prying Or Lifting |
Material | Steel |
Handle Material | Polypropylene |
Weight | 5.11 lb |
Description
- •Extra Long – The pry bar features a 38-inch shaft and 45-inch overall length
- •Angled Ends – Slide in between materials or under objects with the pry bar's chisel tip, then use the angled end of the bar as a fulcrum to push apart or lift up the workpiece
- •Steel Striking Cap – The 1-inch diameter solid steel striking cap is designed to be struck by a hammer; the end of the cap directly contacts the bar stock so that any force you apply is effectively transferred through the tool
- •5/8 Inch Bar Stock – The pry bar shaft is made from solid steel that's heat-treated to maintain strength and toughness
- •Durable Handles – The large, polypropylene handle is impact-resistant and unaffected by most fuel, solvents, and common chemicals; it’s lightly textured to provide your hands extra grip when working
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm) (SKT25201)
- VIKING Die Grinder, Micro, 1/8" Collet Size, 6" L (VT3400)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- MAKITA 4.0 Ah 18V Battery (MKBL1840B)
- TEKTON Angled Tip Handled Pry Bar Set, 3-Piece (12, 17, 25 in.) (LSQ42103)
- TEKTON 5/32 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD82101)
- TEKTON 5/32 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD82100)
- TEKTON Angled End Handled Pry Bar Set with Wall Hanger, 3-Piece 12, 17, 25 in. (LSQ96503)
- TEKTON 5-Tool Pry Bar Wall Hanger (OPW11305)
- TEKTON Mini Pry Bar Set 4-Piece (LRD90803)
- SUNEX Pry Bar, Professional, 17" (9817)
- Tekton Pullers and Separators