Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Pouch, 7-Piece (6-19 mm)
Mfr # WBE24507
Zoro # G8859912
product price: $74.00
/ea
$74.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 7-pc. offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes roll-up storage pouch
- Weight 2 lb.
- Width 15.1 in.
- Height 0.2 in.
- Length 17.8 in.
Product Information
- Brand Tekton
- MFR # WBE24507
- Zoro # G8859912
- UPC # 020209245071
- Country of Origin Multiple
- Category Box End Wrenches
Dimensions
Width | 15.1 in. |
Height | 0.2 in. |
Length | 17.8 in. |
Length (when rolled) | 2.8 in. |
Height (when rolled) | 2.3 in. |
Width (when rolled) | 12.2 in. |
Details
Item | OfSt,Box End Wrn Set,6-19mm,45deg.,7pcs. |
Includes | 7-pc. offset box end wrenches: 6 mm x 7 mm, 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes roll-up storage pouch |
Weight | 2 lb. |
Description
OfSt,Box End Wrn Set,6-19mm,45deg.,7pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- MICRO 100 Router Aluminum (SFA-250-410)
- MILWAUKEE TOOL M18 Random Orbit Sander, 18V, Cordless, Tool-Only (2648-20)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 8-Piece (1/4 - 1-1/4 in.) (WBE23408)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 11-Piece (6-32 mm) (WBE24511)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- TEKTON 8 x 10 mm 45-Degree Offset Box End Wrench (WBE24308)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- Tekton Wrenches