Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.)
Mfr # WBE23405
Zoro # G8863220
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5-pc. Offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in. ; Includes wrench holder
- Material Steel
- Finish Chrome
- Features Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
- Overall Length 6.6 in.
Product Information
- Brand Tekton
- MFR # WBE23405
- Zoro # G8863220
- UPC # 020209234051
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 6.6 in. |
Width | 10.6 in. |
Length | 6.6 in. |
Height | 2 in. |
Details
Item | OffSet Box End Wrn Set,SAE 5pc 45deg. |
Includes | 5-pc. Offset box end wrenches: 1/4 in. x 5/16 in., 3/8 in. x 7/16 in., 1/2 in. x 9/16 in., 5/8 in. x 11/16 in., 3/4 in. x 13/16 in. ; Includes wrench holder |
Material | Steel |
Finish | Chrome |
Features | Made to reach fasteners in difficult spaces, these wrenches offer 12-point box ends that are generously Offset 45 degrees to go over and around obstructions. |
Weight | 1.62 lb. |
Head Angle | 45 Degrees |
SAE or Metric | SAE |
Number of Points | 12 |
Description
OffSet Box End Wrn Set,SAE 5pc 45deg.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill Set, 1/8" Dia, Carbide (273-888882)
- WHEELER-REX Square Carbide Insert, 1/2 in, For Reamer (16055)
- VERMONT GAGE Go/No Go Plug Gage Assy, 1 1/2-6 UNC 2B (301187040)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 12mm Universal Joint Socket, Chrome (D008712)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- TEKTON 45-Degree Offset Box End Wrench Set, 8-Piece 1/4 - 1-1/4 in. (WBE23008)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 7/8 x 15/16 Inch 45-Degree Offset Box End Wrench (WBE23322)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 19-Piece (1/4-1-1/4 in., 6-32 mm) (WBE91302)
- PROTO Black Oxide Leverage Wrench - 2-5/8" (J2642PW)
- Tekton Wrenches