Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm)
Mfr # WBE91301
Zoro # G703547946
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome-Plated Steel
- Finish Chrome
- Number of Pieces 12
- Color Chrome
Product Information
- Brand Tekton
- MFR # WBE91301
- Zoro # G703547946
- UPC # 20209994696
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Details
Material | Chrome-Plated Steel |
Finish | Chrome |
Number of Pieces | 12 |
Color | Chrome |
Description
Made to reach fasteners in difficult spaces, the TEKTON 12-pc. 45-Degree Offset Box End Wrench Set offers 12-point box ends that are generously offset 45 degrees to go over and around obstructions, compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLERPORATION Hand Impact Tool Set (30750)
- SPEEDAIRE Air Ratchet Wrench, Light, 90 psi, 150 rpm (48MA09)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BE)
- TEKTON 17 x 19 mm 45-Degree Offset Box End Wrench (WBE24317)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 8-Piece (1/4 - 1-1/4 in.) (WBE23508)
- TEKTON 24 x 27 mm 45-Degree Offset Box End Wrench (WBE24324)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- TEKTON 3/8 x 7/16 Inch 45-Degree Offset Box End Wrench (WBE23310)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- CAPRI TOOLS 20 mm x 22 mm 75-Degree Deep Offset Double Box End Wrench (CP11950-2022)
- Tekton Wrenches