Shop All Box End Wrenches
Tekton
45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in.
Mfr # WBE23005
Zoro # G310757455
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # WBE23005
- Zoro # G310757455
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Description
TEKTON offset box end wrenches have a generous 45-degree offset, creating plenty of clearance for your fingers and allowing an easy reach over and around obstacles. The 12-point openings double the access angles of 6-point wrenches and make it easier to work in tight spaces. The geometry of each opening grips the flat sides of fastener heads, not the corners, preventing damaging round–off.
- •Generous Offset – Each end is offset 45 degrees, creating plenty of clearance for your fingers and allowing an easy reach over and around obstructions
- •12-Point Openings – Doubling the access angles of 6-point wrenches, these 12-point openings make it easier to work in tight spaces
- •Non-Rounding Geometry – To prevent damaging round–off, the geometry of each opening contacts and applies force to the flat sides of fastener heads rather than the corners
- •No Skipped Sizes – This set contains every size from 1/4 inch to 13/16 inch
- •5-pc. inch offset box end wrenches: 1/4 x 5/16 in., 3/8 x 7/16 in., 1/2 x 9/16 in., 5/8 x 11/16 in., 3/4 x 13/16 in.
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
- BETA Sheet metal two-door tool cabinet, for workshop equipment combination (055000412)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 2)
- BON TOOL Bon 19-129 Seam Roller, 2"square End (19-129)
- KD TOOLS Locking Extension Set, 3/8"Dr, 3 pcs. (81202)
- TEKTON 45-Degree Offset Box End Wrench Set, 11-Piece 6-32 mm (WBE24011)
- TEKTON 5/8 x 11/16 Inch 45-Degree Offset Box End Wrench (WBE23316)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- TEKTON 45-Degree Offset Box End Wrench Set, 7-Piece 6-19 mm (WBE24007)
- TEKTON 1/2 x 9/16 Inch 45-Degree Offset Box End Wrench (WBE23313)
- TEKTON 7/8 x 15/16 Inch 45-Degree Offset Box End Wrench (WBE23322)
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L (5MP90)
- Tekton Wrenches