Shop All Bit Socket Sets
Tekton
3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4-M12)
Mfr # SHB91108
Zoro # G809910460
original price:
$44.15
5% off
new price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB91108
- Zoro # G809910460
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners. The set includes a twist-to-lock socket rail that keeps the sockets securely organized.
- •S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) S2 steel bit tips are machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size markings are easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •8-pc. 3/8 in. drive triple square bit sockets: M4, M5, M6, M7, M8, M9, M10, M12
- •Socket rail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 419250-0 F/R Change Lever (419250-0)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- GEDORE Spanner Wrench, Lug, 16-20mm (40 16-20)
- UNIBOR 13/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27226)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- TEKTON 3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs (SHB91104)
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- WRIGHT TOOL Set 3/8" Dr 5 Pc Set Hex Bit Skts w/Long (361)
- Tekton Bit Socket Sets