Shop All Ratcheting Wrenches
Tekton
3/8 Inch Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51008
Zoro # G000618134
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 3.8 in.
- Color Chrome
- Height 0.5 in.
Product Information
- Brand Tekton
- MFR # WRN51008
- Zoro # G000618134
- UPC # 20209008195
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 3.8 in. |
Height | 0.5 in. |
Width | 0.9 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Precision Multi-Bit Screwdriver Set, 18 (CMHT68005)
- SK PROFESSIONAL TOOLS Extension Set 1/2" Dr, 2 in, 3 in, 5 in, 10 in, 15 in L, 5 Pieces, Chrome (40165)
- MIDWEST SNIPS Duct Stretcher, Offset, 16 In. L (MW-D1)
- DRILL AMERICA 3/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X3/16)
- TEKTON 11/16 Inch Reversible Ratcheting Combination Wrench (WRN56013)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 7/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26311)
- TEKTON 15 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26415)
- TEKTON 1/2 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26313)
- KO-KEN Ratcheting Ring Wrench 12x14mm 6 Point 145mm, Reversible (103KM-12X14)
- Tekton Ratcheting Wrenches