Shop All Hand Held Punches
Tekton
3/8 Inch Solid Punch
Mfr # 66079
Zoro # G8870570
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in.
- Weight 0.88 lb.
- Width 0.8 in.
Product Information
- Brand Tekton
- MFR # 66079
- Zoro # G8870570
- UPC # 020209660799
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 8 in. |
Width | 0.8 in. |
Details
Item | Solid Punch 3/8" |
Weight | 0.88 lb. |
Description
Solid Punch 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/8 (C71024)
- PROTO 3/8 in Drive, 3/8" 12 pt SAE Socket, 12 Points (J5212B)
- HARDIN Pipe Surface Polisher, 120V, 10 lb. (HPG-331)
- WILTON Dead Blow Hammer, 32 oz., 14 (55214)
- TEKTON 1/2 Inch Center Punch (66085)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 3/32 Inch Pin Punch (66052)
- TEKTON 5/32 Inch Solid Punch (66074)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- TEKTON 5/16 Inch Center Punch (66082)
- MAYHEW STEEL PRODUCTS NAIL STARTER & NAIL SET 2 PC (MY89020)
- Tekton Cutting and Shaping Tools