Shop All Bit Socket Sets
Tekton
3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12)
Mfr # SHB91318
Zoro # G909910469
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB91318
- Zoro # G909910469
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners. The set includes a sturdy, clearly marked case.
- •S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tips are machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size markings are easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Includes a sturdy case with strong latches and clear, molded markings for each tool
- •8-pc. 3/8 in. drive triple square bit sockets: M4, M5, M6, M7, M8, M9, M10, M12
- •Storage case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (44 11 J2 SBA)
- COLLINS AXE 20 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-20H-C/32430)
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809694)
- TEKTON 1/4" Drive Torx Bit Socket Set, Torx(R), 10 pcs (SHB90103)
- TEKTON 3/8 Inch Drive Hex, Torx, TR Torx, Phillips, Slotted, Square Bit Socket Set 110-Piece (SHB91317)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 11-Piece (3-10 mm) (SHB91314)
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- TEKTON 1/4 Inch Drive Hex, Torx, Phillips, Slotted, Square Bit Socket Set 44-Piece (SHB90302)
- GREY PNEUMATIC Grey Pneumatic Corp. GY1247H .38 in. Drive 7 Piece 4 in. Length Fractional Hex Driver Set (GY1247H)
- Tekton Bit Socket Sets