Tekton

3/8 Inch I.D. x 50 Foot Rubber Air Hose (250 PSI) (Discontinued)



This Product is Discontinued
Shop for all Multi-purpose Air Hoses

Key Features

  • Length 600 in.
  • Weight 7.25 lb.
  • Working Temperature -40 - 190 °F
  • Working Pressure 250 PSI
  • Width 0.9 in.
See all product information

Product Information

Dimensions

Length 600 in.
Width 0.9 in.

Details

Item Rubber Air Hose,250 psi 50 ft. x 3/8"
Weight 7.25 lb.
Working Temperature -40 - 190 °F
Working Pressure 250 PSI
Burst Pressure 1100 PSI

Description

Rubber Air Hose,250 psi 50 ft. x 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products