Shop All Bit Sockets
Tekton
3/8 Inch Drive x T60 Long Torx Bit Socket
Mfr # SHB14460
Zoro # G7736174
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.80 in.
- Length 6.00 in.
- Weight 0.34 lb.
- Shaft Diameter 0.47 in.
Product Information
- Brand Tekton
- MFR # SHB14460
- Zoro # G7736174
- UPC # 020209024805
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.80 in. |
Length | 6.00 in. |
Shaft Diameter | 0.47 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T60 Lon |
Weight | 0.34 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T60 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5100)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Wood (AM5BRWG)
- DEWALT Bi-Metal Hole Saws (DAH180050)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- TEKTON 1/2 Inch Drive x E16 External Star Socket (SHD22416)
- TEKTON 5/32 in Tip, 1/4 in. Drive, SAE (SHB02202)
- TEKTON S1 Tip, Square Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB15201)
- TEKTON 1/4 in Tip, 3/8 in. Drive, SAE (SHB12206)
- TEKTON T10 Tip, 1/4 in. Drive, Torx (SHB04210)
- TEKTON 5/16 in Tip, Slotted Bit Socket 3/8 Inch Drive x 5/16, 3/8 in. Drive (SHB10203)
- KO-KEN Bit Socket 5mm Hex 52mm 3/8 Sq. Drive (13012M.52-5)
- Tekton Sockets & Ratchets