Shop All Bit Sockets
Tekton
3/8 Inch Drive x T20 Long Torx Bit Socket
Mfr # SHB14420
Zoro # G7736068
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Shaft Diameter 0.25 in.
- Weight 0.29 lb.
Product Information
- Brand Tekton
- MFR # SHB14420
- Zoro # G7736068
- UPC # 020209024713
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4.88 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T20 Lon |
Weight | 0.29 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T20 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Vertical Toggle Clamp - 500 Lbs (19842)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.064in (111206400)
- INGERSOLL-RAND Heavy Duty Air Chisel Scaler, 4000BPM, 1.06"Stroke, 0.94"Bore (182L)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- TEKTON 1/2 Inch Drive x E24 External Star Socket (SHD22424)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- TEKTON #2 Tip, Phillips Bit Socket 1/4 Inch Drive x #2, 1/4 in. Drive (SHB01202)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- TEKTON 3/8 in Tip, 3/8 in. Drive, SAE (SHB12210)
- TEKTON 1/4 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/4, 1/2 in. Drive (SHB20201)
- CAPRI TOOLS 1/4 in Drive Long T15 Star Bit Socket (3-0595)
- Tekton Sockets & Ratchets