Shop All Bit Sockets
Tekton
3/8 Inch Drive x T10 Long Torx Bit Socket
Mfr # SHB14410
Zoro # G7736086
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 6.00 in.
- Width 0.80 in.
- Exposed Blade Length 4.88 in.
- Weight 0.27 lb.
Product Information
- Brand Tekton
- MFR # SHB14410
- Zoro # G7736086
- UPC # 020209024690
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Length | 6.00 in. |
Width | 0.80 in. |
Exposed Blade Length | 4.88 in. |
Shaft Diameter | 0.25 in. |
Details
Item | Star Bit Socket 3/8 Inch Drive x T10 Lon |
Weight | 0.27 lb. |
Description
Star Bit Socket 3/8 Inch Drive x T10 Lon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- DELTA Delta Allen Wrench, 3/32" (RP26853)
- VERMONT GAGE Plug Gage, Class X, 0.107 in. dia. (141110700)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1792713)
- TEKTON 3/8 Inch Drive x E18 External Star Socket (SHD12418)
- TEKTON 3/8 Inch Drive x 1/4 Inch Magnetic Hex Bit Holder Socket (SHA15402)
- TEKTON T7 Tip, 1/4 in. Drive, Torx (SHB04207)
- TEKTON 11/16 in Tip, 1/2 in. Drive, SAE (SHB22217)
- TEKTON 3/8 Inch Drive x 6 mm Long Hex Bit Socket (SHB13406)
- TEKTON S1 Tip, Square Bit Socket 3/8 Inch Drive x #1, 3/8 in. Drive (SHB15201)
- URREA 1/2" drive, hexagonal short bit socket 7/16" (5441-7/16)
- Tekton Sockets & Ratchets