Shop All Bit Sockets
Tekton
3/8 Inch Drive x M9 Triple Square Bit Socket
Mfr # SHB18209
Zoro # G609910455
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB18209
- Zoro # G609910455
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive, Metric 21mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYT1)
- SUNEX 1/2" Drive Ford Driveline Socket Metric (212ZUMDL)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- MAKITA Saw Blade Circular Set 6-1/2In (T-01426)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- TEKTON 3/8 Inch Drive x #2 Long Phillips Bit Socket (SHB11402)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- TEKTON T20 Tip, 1/2 in. Drive, Torx (SHB24220)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Hex Bit Socket (SHB12410)
- TEKTON 1/2 Inch Drive x E16 External Star Socket (SHD22416)
- Tekton Sockets & Ratchets