Shop All Bit Sockets
Tekton
3/8 Inch Drive x M8 Long Triple Square Bit Socket
Mfr # SHB18408
Zoro # G709910447
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tekton
- MFR # SHB18408
- Zoro # G709910447
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Details
Item | Bit Socket |
Description
TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that can't loosen over time. Die-stamped markings are permanently impressed into the steel and can’t wear off. The triple square tip geometry is machined to precise tolerances for an exact fit with fasteners.
- •S2 steel bit is press-fit into the socket for a straight, permanent connection that can't loosen over time
- •Triple square (XZN) bit tip is machined to precise tolerances for strong engagement with fastener heads
- •Large, clear die-stamped size marking is easy to read and can’t wear off
- •Four detent grooves provide a secure connection with the drive tool
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Heavy-Duty Wire Stripper (CTWIRES)
- DRILLCO HSS Plug Taps H-3, 10-32, 12PK (20E010FP)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, 18.0, Li-Ion Battery, M18(TM) Series (2872-20, 48-11-1835)
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- TEKTON S0 Tip, Square Bit Socket 1/4 Inch Drive x #0, 1/4 in. Drive (SHB05200)
- TEKTON S2 Tip, Square Bit Socket 3/8 Inch Drive x #2, 3/8 in. Drive (SHB15202)
- TEKTON TR27 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17227)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- TEKTON 1/2 in Tip, 1/2 in. Drive, SAE (SHB22213)
- TEKTON 3/8 Inch Drive x T40 Long Torx Bit Socket (SHB14440)
- TITAN Torx Bit Socket, 3/8" Drive, T40, Chrome (68940)
- Tekton Bit Sockets