Shop All Bit Sockets
Tekton
3/8 Inch Drive x E6 External Star Socket
Mfr # SHD12406
Zoro # G7732936
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.67 in.
- Length 1.2 in.
- Socket Opening Size E6
- Weight 0.05 lb.
Product Information
- Brand Tekton
- MFR # SHD12406
- Zoro # G7732936
- UPC # 020209029299
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Width | 0.67 in. |
Length | 1.2 in. |
Socket Opening Size | E6 |
Socket End Diameter | 0.32 in. |
Well Depth | 0.24 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x E6 Ex |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x E6 Ex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mechanical Tool Balancer 18 To 25 lbs. (CO BL25)
- ILC Replacement for Hitachi BSL 1815x Battery (BSL 1815X BATTERY HITACHI)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 5/16" (10 Pk) (49-66-0533)
- DE-STA-CO Clamp Hold-Down Action 205-Ub (205-UB)
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- TEKTON 3/8 Inch Drive x 3/8 Inch Long Slotted Bit Socket (SHB10404)
- TEKTON 7 mm Tip, 3/8 in. Drive, Metric (SHB13207)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Slotted Bit Socket (SHB10403)
- TEKTON 3/8 Inch Drive x E14 External Star Socket (SHD12414)
- TENG TOOLS 10mm 1/2" Drive Extra Long 175mm Hex Bit Socket- M12251 (M122510L-C)
- Tekton Sockets & Ratchets